Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Rigid Steel

  • Mfr # 6L017

  • Zoro # G1549353


product price: $18.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6L017
Zoro #
G1549353
UPC #
190735367407
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 in
Keyway Width (In.)
3/16
Screw Size
5/16"-18
Screw Size (In.)
5/16-18 x 3/8
Keyway Width
3/16 in
Coupling Outside Diameter
1 1/2 in
Clearance Diameter
1.5 in
Keyway Width 1
3/16 in
Keyway Depth 2
3/32 in
Keyway Depth 1
3/32 in
Screw Thread Size
5/16"-18
Different Bore Sizes
No
Keyway Width 2
3/16 in
Bore Diameter 2
3/4 in
Bore Diameter 1
3/4 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
zinc plated
Max. Torque (In.-Lbs.)
575
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. RPM
3,500 RPM
Provides
High Strength at Lower Cost
Design
Locks Securely to Shafting with Socket Setscrews (Two)
Max. Torque
575 in-lb
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Zinc Plated steel
Type
One Piece Set Screw Type
Zero Backlash
Yes
Coupling Construction
One-Piece
Coupling Material
Carbon Steel
Coupling Material Finish
Zinc Plated
Bore Type
Round Keyed
Maximum Torque
575 in-lb
Shaft Locking Type
Set Screw
Maximum Speed
3,500 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter Not Applicable, Maximum Speed 3,500 RPM, Maximum Torque 575 in-lb, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.