Zoro Homepage

Curb Adapter, Curb Side Sq O D 44 1/2 In

  • Mfr # 3AZL4

  • Zoro # G2302054


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
40 in
Curb Side Square O.D. (In.)
44 1/2 in
Function
Adapts 40-1/2 in Fan Base to Fit 44-1/2 in Roof Curb
Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZL4
Zoro #
G2302054
UPC #
190735279915
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
For Curb Size
45 1/2 in
For Fan Base Size
40 in
Metal Material Thickness
18 ga
Curb Side Width
44 1/2 in
Top Flange Height
2 1/2 in
Overall Height
5 in
Fan Side Width
40 in

Details

Fan Side Square O.D. (In.)
40 in
Curb Side Square O.D. (In.)
44 1/2 in
Function
Adapts 40-1/2 in Fan Base to Fit 44-1/2 in Roof Curb
Item
Roof Curb Adapter
Type
Increaser
Construction Material
Galvanized Steel
Finish
Galvanized
Number of Fasteners per side
3
Adapter Type
Increaser
Material
Steel
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Includes
(12) 1/4-20 Tinnerman Speed Nut, (12) 1/4-20 x 3/4 Bolts

Description

Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 40 in, For Curb Size 45 1/2 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 44 1/2 in, Fan Side Width 40 in, Finish Galvanized, Function Adapts 40-1/2 in Fan Base to Fit 44-1/2 in Roof Curb, Includes (12) 1/4-20 Tinnerman Speed Nut, (12) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 3, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.