Zoro Homepage

Curb Cap, 42 In. D, 6 In. H, 42 In. W

  • Mfr # 166230

  • Zoro # G2882345


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
Dimension A
33 5/8 in
Dimension B
42 in
For Use with Fans
4TM86 and 3C412
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166230
Zoro #
G2882345
UPC #
190735338858
Country of Origin
United States

Dimensions

Dimension A
33 5/8 in
Dimension B
42 in
Height
6 in
For Tubeaxial Fan Dia.
30 in
Dimension D
32 3/32 in
Depth
42 in
Dimension C
6 in
Dimension E
38 in
Width
42 in
For Fan Diameter
30 in
Metal Material Thickness
1/2 in
Bolt Circle Diameter
30 1/2 in
Overall Height
6 in
Overall Length
42 in
Mounting Hole Diameter
1/2 in
Overall Width
42 in
Body Diameter
38 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Curb Cap
For Use with Fans
4TM86 and 3C412
Finish
Baked Enamel
Recommended 12 In. Fixed Curb Item No.
2RB81, 4HX51
Recommended 8 In. Fixed Curb Item No.
4HX43
Material
Steel
For Use With
3C412, 4TM86
For Use With Fans
3C412, 4TM86
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
200 Degrees F
Product Type
Curb Cap

Description

Curb Cap, For Fan Diameter 30 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 38 in, Bolt Circle Diameter 30 1/2 in, Compatible Curb Grainger Part Number 2RB81, 4HX43, 4HX51, Finish Baked Enamel, For Use With 3C412, 4TM86, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 6 in, Overall Length 42 in, Overall Width 42 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.