Zoro Homepage

Curb Cap, 57 In. D, 6 In. H, 57 In. W

  • Mfr # 166234

  • Zoro # G2690895


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
For Tubeaxial Fan Dia.
48 in
Dimension C
6 in
Width
57 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166234
Zoro #
G2690895
UPC #
190735338896
Country of Origin
United States

Dimensions

For Tubeaxial Fan Dia.
48 in
Dimension C
6 in
Width
57 in
Dimension E
56 13/64 in
Depth
57 in
Dimension A
51 3/4 in
Height
6 in
Dimension B
57 in
Dimension D
50 13/32 in
Metal Material Thickness
5/8 in
For Fan Diameter
48 in
Overall Height
6 in
Overall Length
57 in
Overall Width
57 in
Bolt Circle Diameter
48 1/2 in
Body Diameter
56 1/4 in
Mounting Hole Diameter
1/2 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Curb Cap
Material
Steel
Recommended 8 In. Fixed Curb Item No.
4HX45
Recommended 12 In. Fixed Curb Item No.
4HX53
Finish
Baked Enamel
For Use with Fans
3C416
For Use With
3C416
For Use With Fans
3C416
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
200 Degrees F
Product Type
Curb Cap

Description

Curb Cap, For Fan Diameter 48 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 56 1/4 in, Bolt Circle Diameter 48 1/2 in, Compatible Curb Grainger Part Number 4HX45, 4HX53, Finish Baked Enamel, For Use With 3C416, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 5/8 in, Overall Height 6 in, Overall Length 57 in, Overall Width 57 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.