Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curb Cap, 6 In. H, 31 In. W, 31 In. D

  • Mfr # 169810

  • Zoro # G1059773


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
201 Degrees F
For Use with Fans
3NXF4
Height
6 in
For Tubeaxial Fan Dia.
21 in
Dimension E
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169810
Zoro #
G1059773
UPC #
190735344217
Country of Origin
United States

Dimensions

Height
6 in
For Tubeaxial Fan Dia.
21 in
Dimension E
29 in
Depth
31 in
Dimension D
26 in
Dimension C
6 in
Width
31 in
Dimension B
31 in
Dimension A
24 in
Overall Length
31 in
Overall Width
31 in
Mounting Hole Diameter
1/2 in
Overall Height
6 in
Body Diameter
23 7/8 in
Bolt Circle Diameter
21 1/2 in
Metal Material Thickness
1/2 in
For Fan Diameter
21 in

Details

Max. Inlet Temp.
201 Degrees F
Item
Curb Cap
For Use with Fans
3NXF4
Material
Steel
Finish
Baked Enamel
For Use With
3NXF4
For Use With Fans
3NXF4
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
201 Degrees F
Product Type
Curb Cap

Description

Curb Cap, For Fan Diameter 21 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 23 7/8 in, Bolt Circle Diameter 21 1/2 in, Finish Baked Enamel, For Use With 3NXF4, Maximum Inlet Air Temperature 201 Degrees F, Metal Material Thickness 1/2 in, Overall Height 6 in, Overall Length 31 in, Overall Width 31 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.