Zoro Homepage

Curb Cap, 6 In. H, 57 In. W, 57 In. D

  • Mfr # 166233

  • Zoro # G0668717


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
Width
57 in
For Use with Fans
3C415
Finish
Baked Enamel
Dimension D
44 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166233
Zoro #
G0668717
UPC #
190735338889
Country of Origin
United States

Dimensions

Width
57 in
Dimension D
44 13/32 in
For Tubeaxial Fan Dia.
42 in
Dimension A
45 3/4 in
Height
6 in
Dimension E
50 13/64 in
Dimension B
57 in
Dimension C
6 in
Depth
57 in
Mounting Hole Diameter
1/2 in
Overall Height
6 in
Overall Width
57 in
Overall Length
57 in
For Fan Diameter
42 in
Bolt Circle Diameter
42 1/2 in
Body Diameter
50 1/4 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Curb Cap
For Use with Fans
3C415
Finish
Baked Enamel
Material
Steel
Recommended 12 In. Fixed Curb Item No.
4HX53
Recommended 8 In. Fixed Curb Item No.
4HX45
For Use With
3C415
For Use With Fans
3C415
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
200 Degrees F
Product Type
Curb Cap

Description

Curb Cap, For Fan Diameter 42 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 50 1/4 in, Bolt Circle Diameter 42 1/2 in, Compatible Curb Grainger Part Number 4HX45, 4HX53, Finish Baked Enamel, For Use With 3C415, Maximum Inlet Air Temperature 200 Degrees F, Overall Height 6 in, Overall Length 57 in, Overall Width 57 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.