Zoro Homepage

Curb Cap, 6 In. H, 70 In. W, 70 In. D

  • Mfr # 166307

  • Zoro # G1172857


product price: $1,945.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
203 Degrees F
Finish
Baked Enamel
Depth
70 in
For Use with Fans
5JKE5
For Tubeaxial Fan Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166307
Zoro #
G1172857
UPC #
190735344187
Country of Origin
United States

Dimensions

Depth
70 in
For Tubeaxial Fan Dia.
60 in
Height
6 in
Dimension C
6 in
Width
70 in
Dimension E
68 in
Dimension D
65 in
Dimension A
63 in
Dimension B
70 in
Body Diameter
64 1/4 in
Metal Material Thickness
5/8 in
Bolt Circle Diameter
60 5/8 in
For Fan Diameter
60 in
Mounting Hole Diameter
5/8 in
Overall Height
6 in
Overall Width
70 in
Overall Length
70 in

Details

Max. Inlet Temp.
203 Degrees F
Item
Curb Cap
Finish
Baked Enamel
For Use with Fans
5JKE5
Material
Steel
For Use With
5JKE5
For Use With Fans
5JKE5
Maximum Inlet Air Temperature
203 Degrees F
For Fan Type
Tubeaxial
Product Type
Curb Cap

Description

Curb Cap, For Fan Diameter 60 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Steel, Body Diameter 64 1/4 in, Bolt Circle Diameter 60 5/8 in, Finish Baked Enamel, For Use With 5JKE5, Maximum Inlet Air Temperature 203 Degrees F, Metal Material Thickness 5/8 in, Overall Height 6 in, Overall Length 70 in, Overall Width 70 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.