Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Curved Blade 36 In., PK3 VECPF36BLCAG

Curved Blade 36 In., PK3 (Discontinued)

  • Mfr # VECPF36BLCAG
  • Zoro # G8715655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VECPF36BLCAG
Zoro #
G8715655
UPC #
190735247990
Country of Origin
China

Details

For Use With
Grainger Item Number: 5NPZ2
Item
Curved Blade 36"
Fits Brand
Dayton
For Use With Mfr. Model Number
5NPZ2

Description

Curved Blade 36 In., For Use With Grainger Item Number 5NPZ2, Fits Brand Dayton, Package Quantity 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.