Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter Set, (9) Pieces

  • Mfr # 960215401

  • Zoro # G8732403


product price: $20.69
/ea

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
6Z851
Includes
Replacement Wheel
Product Type
Replacement Cutter Wheels
Overall Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960215401
Zoro #
G8732403
UPC #
190735250013
Country of Origin
China

Dimensions

Overall Diameter
2 3/8 in
Face Width
7/8 in

Details

Item
Cutter Set, (9) Pieces
Fits Brand
DAYTON
For Use With Mfr. Model Number
6Z851
Includes
Replacement Wheel
Product Type
Replacement Cutter Wheels
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
6Z851
Compatible Manufacturer Part Number
6Z851
Compatible Manufacturer Model Number
6Z851
Compatible with Manufacturer Model No.
6Z851
Compatible with Mfr. Model No.
6Z851
For Use with Mfr Model Number
6Z851
Compatible Pump Manufacturer Part Number
6Z851
Compatible Mfr. Model Number
6Z851

Description

Cutter Set, (9) Pieces, For Use With Grainger Item Number 6Z851, Includes Replacement Wheel, Product Type Replacement Cutter Wheels, Compatible with Brand Dayton, Face Width 7/8 in, Overall Diameter 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.