Zoro Homepage

Cutters, 4 with Pin and Washers

  • Mfr # 960040000

  • Zoro # G9981133


product price: $19.29
/ea

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
2X951
Includes
Replacement Wheel
Product Type
Replacement Cutter Wheels
Face Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960040000
Zoro #
G9981133
UPC #
190735249659
Country of Origin
China

Dimensions

Face Width
1/2 in
Overall Diameter
1 1/4 in

Details

Item
Cutters, 4 with Pin and Washers
Fits Brand
DAYTON
For Use With Mfr. Model Number
2X951
Includes
Replacement Wheel
Product Type
Replacement Cutter Wheels
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
2X951
Compatible with Manufacturer Model Number
2X951
Compatible Manufacturer Model Number
2X951
Compatible with Manufacturer Model No.
2X951
Compatible with Mfr. Model No.
2X951
For Use with Mfr Model Number
2X951
Compatible Pump Manufacturer Part Number
2X951
Compatible Mfr. Model Number
2X951

Description

Cutters, 4 with Pin and Washers, For Use With Grainger Item Number 2X951, Includes Replacement Wheel, Product Type Replacement Cutter Wheels, Compatible with Brand Dayton, Face Width 1/2 in, Overall Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.