CX109 Cogged, Classical V-Belt, 113 in Outside Length, 7/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # 4FJ28

  • Zoro # G3478377


product price:  $71.39
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX109
Outside Length
113 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FJ28
Zoro #
G3478377
UPC #
190735323946
Country of Origin
Japan

Dimensions

Outside Length
113 in
Top Width
7/8 in
Thickness
17/32"
For Minimum Pulley Pitch Diameter
6.8 in
Belt Trade Size
CX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX109
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Raw Edge, Cogged
Standards
ARPM
Tensile Strength
8,800 N/mm
Minimum Operating Temperature
-22 Degrees F
Edge Construction
Raw Edge
Number of Bands
1
Application
General Industrial
Maximum Operating Temperature
194 Degrees F
Belt Material
Gum Rubber
Color
Black
Resistance Properties
Heat; Oil, Static Conductive
Belt Coating
Rubber
Belt Series
Power King Cog

Description

Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number CX109, Number of Bands 1, Outside Length 113 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 6.8 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.