Zoro Homepage

CX180 Cogged, Classical V-Belt, 184 in Outside Length, 7/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # 4FJ38

  • Zoro # G3298093


product price: $92.39
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX180
Outside Length
184 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FJ38
Zoro #
G3298093
UPC #
190735324042
Country of Origin
Japan

Dimensions

Outside Length
184 in
Top Width
7/8 in
Thickness
17/32"
For Minimum Pulley Pitch Diameter
6.8 in
Belt Trade Size
CX

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number CX180, Number of Bands 1, Outside Length 184 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Cogged, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R) Cog, Color Black, For Minimum Pulley Pitch Diameter 6.8 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.