Zoro Homepage

Cylinder Lift Truck, Load Cap. 300 lb.

  • Mfr # 26W610

  • Zoro # G2230335


product price: $1,667.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
58 in
Overall Length
20 3/4 in
Overall Width
29 1/4 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W610
Zoro #
G2230335
UPC #
190735210673
Country of Origin
China

Dimensions

Overall Height
58 in
Overall Length
20 3/4 in
Overall Width
29 1/4 in
Platform Length
20 in
Base Legs Inside Dia.
15 1/2 in
Rear Wheel Dia.
4 in
Lifting Height Max.
40 in
Platform Width
12 in
Base Legs Outside Dia.
19 3/4 in
Front Wheel Dia.
5 in
Caster Wheel Dia.
4 in
Overall Height with Platform Raised
58 in
Platform LxW
20 in x 12 in
Base Inside Width
15 1/2 in
Overall Height in Stowed Position
58 in
Base Outside Width
19 3/4 in
Max. Platform Height
40 in
Overall LxWxH
20 3/4 in x 29 1/4 in x 58 in
For Max. Tank Dia.
12 in

Details

Material
Steel
Color
Red
Load Capacity
300 lb
Item
Manual Cylinder Platform Lift Truck
Lift Mechanism
Chain/Cable
Powered By
Hand Winch Lift
Warranty
2ACD3
Frame Material
Steel
Caster Wheel Material
Polyurethane
Caster Wheel Type
Tread on Core
Caster Wheel/Tread Material
Polyurethane
Securing Mechanism
Chain
Axle-Mounted Wheel/Tread Material
Polyurethane
Brake Type
Hand Brake
Axle-Mounted Wheel Type
Tread on Core
Caster/Wheel Configuration
(2) Swivel, (2) Rigid
Base Style
Fixed
Load Center
8 in

Description

Manual Cylinder Platform Lift Truck, Load Capacity 300 lb, For Max. Tank Dia. 12 in, Base Style Fixed, Frame Material Steel, Max. Platform Height 40 in, Platform Length 20 in, Platform Width 12 in, Base Inside Width 15 1/2 in, Base Outside Width 19 3/4 in, Securing Mechanism Chain, Load Center 8 in, Color Red, Axle-Mounted Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in, Caster Wheel Type Tread on Core, Overall Width 29 1/4 in, Overall Length 20 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.