Zoro Homepage
This item is Discontinued.
Dayton DAYTON 7 qt., 120V Backpack Vacuum Cleaner 1UG82

DAYTON 7 qt., 120V Backpack Vacuum Cleaner (Discontinued)

  • Mfr # 1UG82
  • Zoro # G3219115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UG82
Zoro #
G3219115
UPC #
190735147962
Country of Origin
China

Dimensions

Diameter
10-1/4"
Hose Dia.
1 1/2 in
Cord Length
35 ft.
Height
19 1/2 in
Hose Length
5 ft
Power Cord Length
35 ft

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 3/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 90 cfm, Static Pressure 65 in, Weight 9.8 lb, Height 19 1/2 in, Sound Level Not Rated, Number of Motor Stages 1, Current 9 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 5 ft, Power Cord Length 35 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.