Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DAYTON Bagless, HEPA Upright Vacuum

  • Mfr # 24Z193

  • Zoro # G4979931


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagless Upright Vacuum
Cleaning Path
13"
Air Flow
60 cfm
Sound Level dBA
83 dBA
Vacuum Capacity
1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Z193
Zoro #
G4979931
UPC #
190735200353
Country of Origin
United States

Dimensions

Power Cord Length
50 ft
Height Adjustment
Manual 5-Position
Hood Height
5"
Cleaning Path Width
13 in
Head Height Adjustment
5-Position

Details

Vacuum Product Grouping
Bagless Upright Vacuum
Cleaning Path
13"
Air Flow
60 cfm
Sound Level dBA
83 dBA
Vacuum Capacity
1/2 gal
Item
Upright Vacuum
Voltage
120 V
Handle
Ergonomic
Standards
UL
Includes
Tools
Furniture Guard
Yes
Filter Type
HEPA
Amps
12
Plug
3-Wire
Net Weight
15.7 lb.
Vacuum Filter
Foam
Attachments
Included
Vacuum Bag Type
Bagless
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Vacuum Filtration Type
HEPA
Vacuum Air Flow
60 cfm
Current
8 A
Power
960 W
Vacuum Collection Type
Bagless
Sound Level
83 dB
Weight
15.7 lb

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type HEPA, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 60 cfm, Static Pressure Not Applicable, Sound Level 83 dB, Weight 15.7 lb, Motor Efficiency Type Brushed, Power 960 W, Current 8 A, Frequency 60 Hz, Voltage 120V AC, Head Height Adjustment 5-Position, Power Cord Length 50 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.