DC Gearmotor, 13 in-lb Max. Torque, 76 RPM Nameplate RPM, 12V DC Voltage

  • Mfr # 1LPV3

  • Zoro # G3192847


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
12V DC
Gearmotor Type
DC Gearmotor
Max. Torque
13 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPV3
Zoro #
G3192847
UPC #
190735144336
Country of Origin
United States

Dimensions

Length Less Shaft
5.63 in
Keyway Size Type
Flat
Shaft Dia. (Dimension U)
5/16"
Shaft Length (Dimension V)
3/4 in
Keyway Size
Flat
Overall Length
6.38 in
Dimension A
5.7 in
Output Shaft Length
3/4 in
Output Shaft Diameter
5/16 in

Details

Item
DC Gearmotor
Gearmotor Voltage
12V DC
Gearmotor Type
DC Gearmotor
Max. Torque
13 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
76 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
2.1 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/30
Overhung Load
50 lb
Finish
Unpainted
Thermal Protection
None
Shaft Orientation
Parallel
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Reversible Shaft Output
No
Brushes
Externally Replaceable
Voltage
12VDC
Gear Material
Hardened Steel, Phenolic
RPM Range
76 to 100
Shaft
Single Output
Replacement Brushes
6YHY4
Lubrication
Grease Filled
Gear Ratio
267:1
Housing Material
Die Cast Zinc
Rear Shaft Encoder/Pulse Generator Mounting
No
Seals
O-ring Type on Output Shaft
Rotation
CW/CCW
Mounting
All Position
Gear Case
Die Cast Zinc
Max. Ambient Temp.
40 Degrees C
Tachometer Feedback
No
Insulation Class
F
Motor Type
Permanent Magnet DC
Enclosure
TENV
Maximum Torque
13 in-lb
Keyway Type
Flat
Input Horsepower
1/15 hp
Maximum Ambient Temperature
40 Degrees C
Overhung Load Capacity
50 lb
Housing Material Finish
Unpainted
Nameplate Speed
76 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Replaceable Motor Brushes
Yes
Mounting Orientation
Any Angle
Seal Type
O-Ring Type on Output Shaft
Operating Voltage
12V DC
Full Load Current
2.1 A
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 76 RPM, Maximum Torque 13 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 267:1, Input Horsepower 1/15 hp, Output Shaft Diameter 5/16 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.