Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Dc Gearmotor, 46.0 in.-lb. Max. Torque, 1.5 Nameplate RPM, 12 V DC Voltage 2L004

Dc Gearmotor, 46.0 in.-lb. Max. Torque, 1.5 Nameplate RPM, 12 V DC Voltage (Discontinued)

  • Mfr # 2L004
  • Zoro # G2139033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2L004
Zoro #
G2139033
UPC #
190735221211
Country of Origin
United States

Dimensions

Length Less Shaft
2 1/2 in
Shaft Dia. (Dimension U)
5/16"
Shaft Length (Dimension V)
1"
Overall Length
3 1/2 in
Dimension L
2-1/2"

Details

Item
Dc Gearmotor
Gearmotor Voltage
12 V DC
Gearmotor Type
DC Gearmotor
Max. Torque
46.0 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
1.5
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
0.30
Input HP
1/900
Shaft Orientation
Parallel
RPM Range
0 to 15
Bearings
Bronze Sleeve on Both Case and Motor
Motor Type
Permanent Magnet DC
Mounting
All Position
Gear Material
Delrin and Steel
Gear Case
Die Cast Zinc
Rotation
Reversible
Insulation Class
b
Voltage
12VDC
Housing Material
Die Cast Zinc
Lubrication
Grease Filled
Gear Ratio
1636:1
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Reversible Shaft Output
No
Gear Type
Spur
Thermal Protection
None
Enclosure
Vented
Overhung Load
29 lb
Application
For Industrial and Agricultural Valve Actuators

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 1636:1, Application For Industrial and Agricultural Valve Actuators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.