Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton DC Gearmotor, 27 rpm, 180V, TENV M1135237.00

DC Gearmotor, 27 rpm, 180V, TENV (Discontinued)

  • Mfr # M1135237.00
  • Zoro # G2495805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1135237.00
Zoro #
G2495805
UPC #
190735369388
Country of Origin
United States

Dimensions

Length Less Shaft
11.31 in
Dimension XH
11.31"
Shaft Dia. (Dimension U)
3/4"
Overall Length
13.31 in
Shaft Length (Dimension V)
1-5/8"
Dimension XL
13.31"
Keyway Length
1 in
Output Shaft Height
4 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 5/8 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
5 in
Overall Height
6.75 in
Keyway Depth
1 in
Overall Width
6 in
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
180VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
27 RPM
Max. Torque
305 in-lb
Overhung Load
374 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
91:1
Input HP
1/4
Bearings
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Full Load Amps
0.75 A
Gear Material
Hardened Steel
Lubrication
Permanent Heavy Fluid Gear Oil
Seals
Heavy Duty Industrial
Standards
CSA Certified, UL Recognized
Gearmotor Voltage
180V DC
Gearmotor Rotation
CW/CCW
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Orientation
Parallel
RPM Range
16 to 30
Rear Shaft Encoder/Pulse Generator Mounting
No
Tachometer Feedback
No
Thermal Protection
None
Gearmotor Shaft Type
Single
Housing Material
Aluminum
Reversible Shaft Output
No
Gear Case
Die Cast Aluminum
Brushes
Externally Replaceable
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
Item
DC Gearmotor
Full Load Current
0.75 A
Nameplate Speed
27 RPM
Maximum Torque
305 in-lb
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Any Angle
Seal Type
Heavy Duty Industrial
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Input Horsepower
1/4 hp
Operating Voltage
180V DC
Overhung Load Capacity
374 ft-lb

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 27 RPM, Maximum Torque 305 in-lb, Overhung Load Capacity 374 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 91:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.