This item is Discontinued.

Dayton DC Gearmotor, 300 rpm, 24V, TENV 7C513

This item is Discontinued.

Dayton

DC Gearmotor, 300 rpm, 24V, TENV (Discontinued)

Mfr # 7C513
Zoro # G2587833
UPC # 00194484312916
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C513
Zoro #
G2587833
UPC #
00194484312916
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6.13 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Dimension L
6 1/8 in
Overall Length
7.22 in
Output Connection Depth
1 1/8 in
Output Shaft Diameter
3/8 in
Keyway Length
1/2 in
Keyway Depth
3/8 in
Overall Width
3.15 in
Overall Height
3.15 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
300 RPM
Max. Torque
6.0 in-lb
Overhung Load
26 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
10:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.7 A
Lubrication
Grease Filled
Seals
Bearing
Standards
CSA Certified, UL Recognized
Insulation Class
b
Gearmotor Voltage
24V DC
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Brushes
Externally Replaceable
Item
DC Gearmotor
Application
DVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines
Thermal Protection
None
Gearmotor Shaft Type
Single
Replacement Brushes
23L586
Gearmotor Shaft Orientation
Parallel
RPM Range
251 to 500
Gear Case
Die Cast Aluminum
Finish
Powder Coated
Rear Shaft Encoder/Pulse Generator Mounting
No
No Load RPM
300 RPM
Shaft
Single Output
Housing Material
Aluminum
Gear Type
Helical, Spur
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Reversible Shaft Output
Yes
Seal Type
Bearing
Operating Voltage
24V DC
Housing Material Finish
Powder Coated
Nameplate Speed
300 RPM
Frequency
60 Hz
No Load Speed
300 RPM
Service Factor
1
Maximum Torque
6 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Input Horsepower
1/30 hp
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Any Angle
Overhung Load Capacity
26 lb
Vent Type
None
Bearing Type
Ball on Case, Ball on Motor
Motor Insulation Class
B
For Environment
Hazardous Locations
Replaceable Motor Brushes
Yes
Full Load Current
1.7 A

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 300 RPM, Maximum Torque 6 in-lb, Overhung Load Capacity 26 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/30 hp, Motor Insulation Class B, Application DVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines, Output Connection Depth 1 1/8 in, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.