This item is Discontinued.

Dayton DC Gearmotor, 41.3 rpm, 90V, TENV 7CR50

This item is Discontinued.

Dayton

DC Gearmotor, 41.3 rpm, 90V, TENV (Discontinued)

Mfr # 7CR50
Zoro # G2598622
UPC # 00194484315290
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CR50
Zoro #
G2598622
UPC #
00194484315290
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
10.25 in
Keyway Size Type
3/16 in Square x 1-1/8 in
Shaft Length (Dimension V)
1 1/4 in
Keyway Size
3/16" Square x 1-1/8"
Dimension L
10 1/4 in
Shaft Dia. (Dimension U)
5/8 in
Overall Length
10.24 in
Output Connection Depth
1 1/2 in
Keyway Width
3/16 in
Output Shaft Diameter
5/8 in
Overall Width
5.16 in
Keyway Depth
3/16 in
Keyway Length
1 1/8 in
Overall Height
4.65 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
41.3 RPM
Max. Torque
86.1 in-lb
Overhung Load
157 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
75:1
Input HP
1/12
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.3 A
Lubrication
Grease Filled
Seals
Lip Type
Standards
CSA Certified, UL Recognized
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Replacement Brushes
23L585
Thermal Protection
None
Rear Shaft Encoder/Pulse Generator Mounting
No
RPM Range
31 to 50
Brushes
Externally Replaceable
Max. Ambient Temp.
40 Degrees C
Housing Material
Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
Finish
Powder Coated
Gearmotor Mounting Position
All Angle
Insulation Class
b
Application
DVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines
Gearmotor Shaft Orientation
Right Angle
Gearmotor Voltage
90V DC
Gear Case
Die Cast Aluminum
Gearmotor Shaft Type
Single Right
No Load RPM
41.3 RPM
Shaft
Single Output
Gear Type
Helical, Worm
Item
Dc Gearmotor
Frequency
60 Hz
Bearing Type
Ball on Case, Ball on Motor
Overhung Load Capacity
157 lb
Input Horsepower
1/12 hp
Service Factor
1
Housing Material Finish
Powder Coated
Mounting Orientation
Any Angle
Nameplate Speed
41.3 RPM
Seal Type
Lip
Maximum Torque
86.1 in-lb
No Load Speed
41.3 RPM
Full Load Current
0.3 A
Keyway Type
Square
For Environment
Hazardous Locations
Motor Insulation Class
B
Operating Voltage
90V DC
Replaceable Motor Brushes
Yes
Maximum Ambient Temperature
40 Degrees C
Vent Type
None
Motor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 41.3 RPM, Maximum Torque 86.1 in-lb, Overhung Load Capacity 157 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 75:1, Input Horsepower 1/12 hp, Motor Insulation Class B, Application DVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines, Output Connection Depth 1 1/2 in, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.