Zoro Homepage
This item is Discontinued.
Dayton DC Gearmotor, 42 rpm, 90V, TENV M1125321.00

DC Gearmotor, 42 rpm, 90V, TENV (Discontinued)

  • Mfr # M1125321.00
  • Zoro # G0545264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1125321.00
Zoro #
G0545264
UPC #
190735342558
Country of Origin
United States

Dimensions

Height (Dimension O)
1.67 in
Length Less Shaft
11 in
Overall Length
12.5 in
Keyway Size Type
3/16 sq in x 1-1/8 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1 1/2 in
Dimension XH
6.36 in
Dimension XL
10.86 in
Dimension X
4.5 in
Shaft Dia. (Dimension U)
5/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
42 RPM
Max. Torque
80 in-lb
Overhung Load
235 lb
Rotation
Reversible
Mounting
All Position Except Shaft Up
Gear Ratio
60:1
Input HP
1/8
Bearings
Ball on Motor, Roller on Case
Full Load Amps
2.2 A
Gear Material
Forged Bronze Output Gear, Hardened Steel Worm
Lubrication
Permanent Heavy Duty Gear Oil
Seals
Lip Type, Stainless Steel with Spring
Standards
CE, CSA, UL Recognized
Shaft
Single Output
Gear Case
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
Thermal Protection
None
No Load RPM
44 RPM
Item
Dc Gearmotor
Gearmotor Rotation
CW/CCW
Starting Torque
636 in-lb
Gearmotor Shaft Type
Single Right
Gear Type
Worm
Reversible Shaft Output
No
RPM Range
31 to 50
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Rear Shaft Encoder/Pulse Generator Mounting
No
Replacement Brushes
Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor)
Finish
White Epoxy
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Aluminum
Gearmotor Shaft Orientation
Right Angle
Brushes
Externally Replaceable
Application
For Washdown
Insulation Class
F
Gearmotor Voltage
90V DC
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
80 in-lb
Operating Voltage
90V DC

Description

DC Gearmotor, Shaft Orientation Right Angle, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 80 in-lb, Starting Torque 636 in-lb, Rotation Reversible, Gear Ratio 60:1, Application For Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.