DC Gearmotor, 50 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage

  • Mfr # 1LPV6

  • Zoro # G2621927


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
12V DC
Gearmotor Type
DC Gearmotor
Max. Torque
50 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPV6
Zoro #
G2621927
UPC #
190735144367
Country of Origin
United States

Dimensions

Length Less Shaft
5.63 in
Keyway Size Type
Flat
Keyway Size
Flat
Shaft Length (Dimension V)
3/4 in
Shaft Dia. (Dimension U)
5/16"
Overall Length
6.38 in
Dimension A
5.7 in
Output Shaft Length
3/4 in
Output Shaft Diameter
5/16 in

Details

Item
DC Gearmotor
Gearmotor Voltage
12V DC
Gearmotor Type
DC Gearmotor
Max. Torque
50 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
17 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
2.1 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/30
Motor Type
Permanent Magnet DC
Max. Ambient Temp.
40 Degrees C
Seals
O-ring Type on Output Shaft
RPM Range
16 to 30
Rear Shaft Encoder/Pulse Generator Mounting
No
Tachometer Feedback
No
Shaft Orientation
Parallel
Gear Case
Die Cast Zinc
Shaft
Single Output
Reversible Shaft Output
No
Housing Material
Die Cast Zinc
Gear Ratio
141:1
Thermal Protection
None
Finish
Unpainted
Mounting
All Position
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Replacement Brushes
6YHY4
Enclosure
TENV
Brushes
Externally Replaceable
Overhung Load
50 lb
Lubrication
Grease Filled
Rotation
CW/CCW
Insulation Class
F
Voltage
12VDC
Gear Material
Acetyl, Steel
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
17 RPM
Replaceable Motor Brushes
Yes
Maximum Torque
50 in-lb
Seal Type
O-Ring Type on Output Shaft
Operating Voltage
12V DC
Mounting Orientation
Any Angle
Keyway Type
Flat
Housing Material Finish
Unpainted
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Input Horsepower
1/30 hp
Maximum Ambient Temperature
40 Degrees C
Full Load Current
2.1 A
Overhung Load Capacity
50 lb

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 17 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 141:1, Input Horsepower 1/30 hp, Output Shaft Diameter 5/16 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.