Zoro Homepage

DC Motor, 24V, 70 oz-in Maximum Torque

  • Mfr # 151-201-0241B

  • Zoro # G400404436


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Full Load Amps
5.45 A
Gearmotor Enclosure
TENV
Gearmotor Voltage
24V DC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-201-0241B
Zoro #
G400404436
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.4 in

Description

DC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 1,800 RPM, Maximum Torque 70 oz-in, Rotation CW, Input Horsepower 1/8 hp, Motor Insulation Class F, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.