Zoro Homepage

DC Motor, 90V, 140 oz-in Maximum Torque

  • Mfr # 151-201-1351B

  • Zoro # G200404421


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.4 in
Max. Torque
140 oz-in
Motor Type
Permanent Magnet DC
Nameplate RPM
1,800 RPM
Insulation Class
F3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-201-1351B
Zoro #
G200404421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.4 in

Description

DC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 1,800 RPM, Maximum Torque 140 oz-in, Rotation CW, Input Horsepower 1/4 hp, Motor Insulation Class F, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.