Zoro Homepage

DC Motor, 90V, 70 oz-in Maximum Torque

  • Mfr # 151-201-4261B

  • Zoro # G300404208


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
40 Degrees C
Replacement Brushes
P158-200-9000
Insulation Class
F3
Full Load Amps
1.41 A
Bearings
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-201-4261B
Zoro #
G300404208
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.4 in

Description

DC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 1,840 RPM, Maximum Torque 70 oz-in, Rotation CW, Input Horsepower 1/8 hp, Motor Insulation Class F, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.