Zoro Homepage

D/D Blower w/ Motor, 115/208-230 V

  • Mfr # 7AT96

  • Zoro # G2434266


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Wheel Dia. (In.)
10 9/16 in
Voltage
115/208-230
Motor HP
1 1/2 hp
Dimension H (In.)
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT96
Zoro #
G2434266
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 9/16 in
Dimension H (In.)
7 1/4 in
Width (In.)
15 5/8 in
Dimension F (In.)
7 1/2 in
Inlet Dia. (In.)
6 in
Dimension C (In.)
4 in
Discharge Height (In.)
4 in
Dimension K (In.)
14 in
Dimension E (In.)
6 7/8 in
Wheel Width (In.)
3 in
Dimension J (In.)
6 1/2 in
Dimension P (In.)
8 5/8 in
Dimension L (In.)
8 in
Dimension G (In.)
3/4 in
Dimension D (In.)
3 1/2 in
Dimension M (In.)
7 5/8 in
Dimension O (In.)
6 in
Dimension A (In.)
14 3/4 in
Height (In.)
20 1/8 in
Discharge Width (In.)
3 1/2 in
Shaft Dia. (In.)
5/8 in
Depth (In.)
14 in
Dimension S (In.)
8 1/4 in
Dimension B (In.)
9 in
Housing Width
15 5/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
3 in
Inlet Diameter
6 in
Outlet Width
3 1/2 in
Wheel Bore Diameter
5/8 in
Overall Depth
14 in
Shaft Diameter
5/8 in
Housing Height
20 1/8 in
Overall Height
20 1/8 in
Outlet Height
4 in
Housing Depth
14 in
Wheel Diameter
10 1/2 in
Overall Width
15 5/8 in

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 1.000 in SP 734 cfm, Airflow @ 2.000 in SP 679 cfm, Airflow @ 3.000 in SP 621 cfm, Airflow @ 4.000 in SP 559 cfm, Airflow @ 5.000 in SP 491 cfm, Airflow @ 6.000 in SP 410 cfm, Airflow @ 7.000 in SP 297 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.