Zoro Homepage

D/D Blower w/ Motor, 208-230/460 V

  • Mfr # 7AT84

  • Zoro # G3165802


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Wheel Dia. (In.)
12 1/2 in
Voltage
208-230/460
Motor HP
1 1/2 hp
Discharge Height (In.)
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT84
Zoro #
G3165802
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Discharge Height (In.)
13 1/4 in
Wheel Width (In.)
7 9/16 in
Height (In.)
27 in
Discharge Width (In.)
9 5/8 in
Inlet Dia. (In.)
13 1/4 in
Depth (In.)
22 in
Width (In.)
22 in
Overall Depth
22 in
Overall Width
22 in
Housing Width
22 in
Wheel Diameter
12 1/2 in
Housing Depth
22 in
Wheel Bore Diameter
5/8 in
Wheel Width
7 1/2 in
Inlet Diameter
13 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
13 1/4 in
Housing Height
27 in
Outlet Width
9 5/8 in
Overall Height
27 in

Description

Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 0.000 in SP 2,461 cfm, Airflow @ 0.250 in SP 2,331 cfm, Airflow @ 0.500 in SP 2,179 cfm, Airflow @ 0.750 in SP 2,007 cfm, Airflow @ 1.000 in SP 1,807 cfm, Airflow @ 1.500 in SP 1,252 cfm, Airflow @ 2.000 in SP 166 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.