Zoro Homepage

Deep Well Double Pipe, 4 In

  • Mfr # 4HFA9

  • Zoro # G2189451


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Includes
Foot Valve, Foot Valve Pipe Nipple, Nozzle, Plastic Suction Pipe Adapter, Venturi
Type
4"
Material
Cast Iron and Thermoplastic
For Use With
4HEZ4 to 4HEZ7, 4HFA4, 4HFA5
Number of Pipes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HFA9
Zoro #
G2189451
UPC #
190735325346
Country of Origin
China

Details

Item
Deep Well Ejector
Includes
Foot Valve, Foot Valve Pipe Nipple, Nozzle, Plastic Suction Pipe Adapter, Venturi
Type
4"
Material
Cast Iron and Thermoplastic
For Use With
4HEZ4 to 4HEZ7, 4HFA4, 4HFA5
Number of Pipes
7
Compatible Series
Universal

Description

Deep Well Ejector, Number of Pipes 7, For Use With 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5, Includes Foot Valve, Foot Valve Pipe Nipple, Nozzle, Plastic Suction Pipe Adapter, Venturi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.