THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Definit Prpose Cntactr, 208/240VAC, 90A, 2P

DAYTON| Zoro #: G2401271| Mfr #: 6GNT9

$186.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60
Coil Volts: 208/240VAC
Depth: 5.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401271 Mfr #: 6GNT9
Hz: 50/60Coil Volts: 208/240VAC
Depth: 5.00"Width: 3.50"
Enclosure Type: OpenAction: Nonreversing
Number of Poles: 2Full Load Amps-Inductive: 90
Full Load Amps-Resistive: 120HP @ 1 Phase - 120V: 7-1/2
Height: 4.47"HP @ 1 Phase - 230V: 15
Item: Definite Purpose ContactorStandards: GB14048.4, IEC60947-4-1, UL529
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 90 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, Height 4.47 In., Width 3.50 In., Depth 5.00 In., 120 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Standards GB14048.4, IEC60947-4-1, UL529

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews