Zoro Homepage

Definite Purpose HVAC Motor, 1/4 hp

  • Mfr # VE22YK16MG

  • Zoro # G8643704


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
22YK16
Fits Brand
Dayton
For Use With
Grainger Item Number: 22YK16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE22YK16MG
Zoro #
G8643704
UPC #
190735130155
Country of Origin
China

Details

For Use With Mfr. Model Number
22YK16
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 22YK16

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, Voltage 120V AC, Full Load Amps 2.9 A, Non-Standard Frame, OEM Replacement Brand Dayton, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.