Zoro Homepage
This item is Discontinued.
Dayton Dehumidifier , 10 pt. , Gray , 2 Speeds, Thermoplastic , 115VAC 5EAJ7

Dehumidifier , 10 pt. , Gray , 2 Speeds, Thermoplastic , 115VAC (Discontinued)

  • Mfr # 5EAJ7
  • Zoro # G2654032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EAJ7
Zoro #
G2654032
UPC #
-
Country of Origin
China

Dimensions

Width
13 3/8 in
Height
19 7/8 in
Depth
10 in
Power Cord Length
6 ft

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Drain Adapter
Color
Gray
Capacity/24 Hrs. @ 90% RH
30 pt
Fan Speed
2
NEMA Plug Configuration
5-15p
Hz
60
Defrost Type
Automatic
Bucket Capacity
10 pt
Cabinet Material
Thermoplastic
Humidity Range
35 to 80 RH
Refrigerant Charge
5.3 oz
Application
For Use In Residential Areas To Remove Excess Moisture In The Air
Ambient Temp. Range
41 to 95 Degrees F
Fan CFM
180/160
Capacity/24 Hrs. @ 60% RH
30 pt
Refrigerant Type
R410A
Agency Compliance
UL
Filter
High Impact Polystyrene
Amps
4.3

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 30 pt, Capacity/24 Hrs. @ 90 Percent RH 30 pt, Voltage 115V AC, 60 Hz, Amps 4.3, 180/160 Fan CFM, Humidity Range 35 to 80 RH, Ambient Temp. Range 41 to 95 Degrees F, Fan Speed 2, Bucket Capacity 10 pt, Height 19 7/8 in, Width 13 3/8 in, Depth 10 in, Cabinet Material Thermoplastic, Color Gray, Defrost Type Automatic, Refrigerant Type R410A, Refrigerant Charge 5.3 oz, Power Cord Length 6 ft, Includes Drain Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.