Zoro Homepage
This item is Discontinued.
Dayton Dehumidifier, 12.7 pt, White, 2 Speeds, High Impact Polystyrene 55EL05

Dehumidifier, 12.7 pt, White, 2 Speeds, High Impact Polystyrene (Discontinued)

  • Mfr # 55EL05
  • Zoro # G3722355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EL05
Zoro #
G3722355
UPC #
-
Country of Origin
China

Dimensions

Width
15 3/8 in
Height
23 1/4 in
Depth
10 3/4 in
Power Cord Length
6 ft
Overall Width
15 3/8 in
Caster Size
1 1/2 in
Overall Height
23 1/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
10 3/4 in
Wheel Diameter
1 1/2 in
Width Range
11 to 20 in
Bucket Size
11 to 20 pt
Height Range
21 to 30 in
Depth Range
11 to 20 in
Overall HxWxD
23 1/4 in x 15 3/8 in x 10 3/4 in

Details

Item
Dehumidifier
Voltage
115 V AC
Includes
Screws, Garden Drain Hose Adapter
Color
White
Amps
5.3 A
Agency Compliance
cULus Listed, Energy Star Compliant
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Fan CFM
188/165
Hz
60
Fan Speed
2
Capacity/24 Hrs. @ 60% RH
35 pt
Filter
Washable
NEMA Plug Configuration
5-15P
Refrigerant Charge
6.7 oz
Number of Caster Wheels
4
Refrigerant Type
R-410A
Cabinet Material
High Impact Polystyrene
Application
Remove Excess Moisture In The Air
Ambient Temp. Range
41 Degrees to 90 Degrees F
Defrost Type
Automatic
Humidity Range
35 to 85 RH
Bucket Capacity
12.7 pt
Bluetooth Enabled
No
Number of Wheels
0
Control Type
Keypad
Number of Casters
4
Control Modes
Defrost, Normal Run, Shut Down, Start-Up
Filters Out
Water
Noise Level
53 dB (Lo), 55 dB (Hi)
Coverage Area
2,000 sq ft
Housing Material
Polystyrene
Daily Water Removal Capacity (90F/90 RH)
69.3 pt
Energy Star Certified
Yes
Series
Dayton
Wattage
560 W
Control Features
Humidistat Settings
Drain/Pump Options
Bucket Collection, Continuous Drain
Weight
37 lb
Standards
cULus Listed
Dehumidification Method
Standard Refrigerant
Full Bucket Reminder
Yes
Clean Filter Reminder
Yes
Maximum Noise Level
55 dB
Hour Meter
No
Amperage
5.3 A
Operating Temperature Range
41 Degrees to 90 Degrees F
Wi-Fi Compatible
No
Includes Air Filter
Yes
Auto-Restart
Yes
Number of Speeds
2
Recommended Environments
Basement
Energy Performance
1.8 L/kW hr
Includes Ionization
No
Filter Type
Washable
NEMA Plug Rating
5
Operating Humidity Range
35% to 85%
Frequency
60 Hz
Control Panel Languages
English
Includes Drain Hose
No
Maximum Air Flow
1 cfm
AHAM Verified
No
Housing Color
White
Max Noise Level
51 to 60 dB
Wi-Fi & Bluetooth Capable
None & None
Dehumidifier Housing Material
Plastic
Wi-Fi & Bluetooth Capabilities
None
Housing Color / Material
White / Polystyrene

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 35 pt, Voltage 115 V AC, 60 Hz, 5.3 A Amps, 188/165 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 23 1/4 in, Width 15 3/8 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Screws, Garden Drain Hose Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.