Zoro Homepage
This item is Discontinued.
Dayton Dehumidifier, 12.7pt bucket, 115V AC 61UV99

Dehumidifier, 12.7pt bucket, 115V AC (Discontinued)

  • Mfr # 61UV99
  • Zoro # G504924946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61UV99
Zoro #
G504924946
UPC #
-
Country of Origin
China

Dimensions

Width
15 1/4 in
Height
24 1/4 in
Depth
11 in
Power Cord Length
6 ft
Width Range
11 to 20 in
Overall HxWxD
24 1/4 in x 15 1/4 in x 11 in
Height Range
21 to 30 in
Overall Height
24 1/4 in
Overall Width
15 1/4 in
Depth Range
11 to 20 in
Bucket Size
11 to 20 pt
Overall Depth
11 in

Details

Item
Dehumidifier
Voltage
115 V AC
Includes
Garden Drain Hose Adapter Outlet Fitting
Color
Black/White
NEMA Plug Configuration
5-15P
Humidity Range
35 to 85% RH
Fan CFM
188/165 cfm
Bucket Capacity
12.7 pt
Amps
6.8 A
Cabinet Material
High Impact Polystyrene
Application
For Use In Residential Areas to Remove Excess Moisture In The Air, For Use In Office Areas to Remove Excess Moisture In The Air
Fan Speed
2
Number of Caster Wheels
4
Capacity/24 Hrs. @ 90% RH
69.3 pt
Defrost Type
Cycle On/Off - Automatic
Agency Compliance
cULus Listed, Energy Star Compliant
Filter
Washable
Ambient Temp. Range
41 Degrees to 90 Degrees F
Hz
60 Hz
Refrigerant Charge
6.7 oz
Refrigerant Type
R-410A
Capacity/24 Hrs. @ 60% RH
35 pt
Daily Water Removal Capacity (80F/60 RH)
35 pt
Dehumidification Method
Standard Refrigerant
Operating Temperature Range
41 Degrees to 90 Degrees F
Number of Casters
4
Housing Material
High Impact Polystyrene
Daily Water Removal Capacity (90F/90 RH)
69.3 pt
Housing Color / Material
Black/White / High Impact Polystyrene
Wi-Fi Compatible
No
NEMA Plug Rating
5-15P
Includes Ionization
No
Standards
cULus Listed
Maximum Noise Level
54 dB
Drain/Pump Options
Bucket Collection (No Pump), Continuous Drain
Housing Color
Black/White
Filter Type
Washable
Amperage
6.8 A
Wi-Fi & Bluetooth Capable
None

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 35 pt, Capacity/24 Hrs. @ 90 Percent RH 69.3 pt, Voltage 115 V AC, 60 Hz Hz, 6.8 A Amps, 188/165 cfm Fan CFM, Humidity Range 35 to 85 Percent RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 24 1/4 in, Width 15 1/4 in, Defrost Type Cycle On/Off - Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Garden Drain Hose Adapter Outlet Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.