Zoro Homepage
This item is Discontinued.
Dayton Dehumidifier , 6.3 pt. , White , 2 Speeds, Thermoplastic , 115VAC 39K869

Dehumidifier , 6.3 pt. , White , 2 Speeds, Thermoplastic , 115VAC (Discontinued)

  • Mfr # 39K869
  • Zoro # G5215551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39K869
Zoro #
G5215551
UPC #
190735277751
Country of Origin
China

Dimensions

Width
14 3/16 in
Height
19 7/8 in
Power Cord Length
6.7 ft
Depth
9 13/16 in

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Drain Adapter
Color
White
NEMA Plug Configuration
5-15p
Ambient Temp. Range
41 to 95 Degrees F
Capacity/24 Hrs. @ 90% RH
30 pt
Amps
3
Filter
High Impact Polystyrene
Fan Speed
2
Bucket Capacity
6.3 pt
Application
For Use In Residential Areas To Remove Excess Moisture In The Air
Agency Compliance
UL
Defrost Type
Automatic
Hz
60
Refrigerant Charge
5.64 oz
Cabinet Material
Thermoplastic
Refrigerant Type
R410A
Humidity Range
35 to 80 RH
Fan CFM
245/210
Capacity/24 Hrs. @ 60% RH
30 pt

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 30 pt, Capacity/24 Hrs. @ 90 Percent RH 30 pt, Voltage 115V AC, 60 Hz, Amps 3, 245/210 Fan CFM, Humidity Range 35 to 80 RH, Ambient Temp. Range 41 to 95 Degrees F, Fan Speed 2, Bucket Capacity 6.3 pt, Height 19 7/8 in, Width 14 3/16 in, Depth 9 13/16 in, Cabinet Material Thermoplastic, Color White, Defrost Type Automatic, Refrigerant Type R410A, Refrigerant Charge 5.64 oz, Power Cord Length 6.7 ft, Includes Drain Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.