Diaphragm 10/15t
Mfr # 770933
Zoro # G7218337
product price: $61.39
/eaKey Features
For Use With Mfr. Model Number
6PY39, 6PY49, 6PY51
Fits Brand
Dayton
Material
PTFE
Product Type
Diaphragm 10/15t
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770933
Zoro #
G7218337
UPC #
190735203798
Country of Origin
Multiple
Details
Item
Diaphragm
For Use With Mfr. Model Number
6PY39, 6PY49, 6PY51
Fits Brand
Dayton
Material
PTFE
Product Type
Diaphragm 10/15t
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6PY39, 6PY49, 6PY51
Compatible with Brand
Dayton
Media Temperature (Minimum)
40 Degrees F
Media Temperature (Maximum)
212 Degrees F
Compatible Manufacturer Part Number
6PY39, 6PY49, 6PY51
Compatible Manufacturer Model Number
6PY39, 6PY49, 6PY51
Compatible with Manufacturer Model No.
6PY39, 6PY49, 6PY51
Compatible with Mfr. Model No.
6PY39, 6PY49, 6PY51
For Use with Mfr Model Number
6PY39, 6PY49, 6PY51
Compatible Pump Manufacturer Part Number
6PY39, 6PY49, 6PY51
Compatible Mfr. Model Number
6PY39, 6PY49, 6PY51
Description
Diaphragm, Compatible with Grainger Part Number 6PY39, 6PY49, 6PY51, Compatible with Manufacturer Model Number 6PY39, 6PY49, 6PY51, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 10/15t, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.