Diaphragm 20H
Mfr # 771362
Zoro # G6891814
product price: $65.29
/eaKey Features
For Use With Mfr. Model Number
22A604
Material
Hytrel
Product Type
Diaphragm 20H
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
771362
Zoro #
G6891814
UPC #
190735212899
Country of Origin
Japan
Details
Item
Diaphragm
For Use With Mfr. Model Number
22A604
Material
Hytrel
Product Type
Diaphragm 20H
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Media Temperature (Minimum)
0 Degrees F
Compatible with Manufacturer Model Number
22A604
Media Temperature (Maximum)
248 Degrees F
Compatible Manufacturer Part Number
22A604
Compatible Manufacturer Model Number
22A604
Compatible with Manufacturer Model No.
22A604
Compatible with Mfr. Model No.
22A604
For Use with Mfr Model Number
22A604
Compatible Pump Manufacturer Part Number
22A604
Compatible Mfr. Model Number
22A604
Description
Diaphragm, Compatible with Grainger Part Number 22A604, Compatible with Manufacturer Model Number 22A604, Material Hytrel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 20H, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.