Diaphragm 20n
Mfr # 771255
Zoro # G7192437
product price: $63.69
/eaKey Features
For Use With Mfr. Model Number
6PY43A
Fits Brand
Dayton
Material
Buna-N
Product Type
Diaphragm 20n
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
771255
Zoro #
G7192437
UPC #
190735204085
Country of Origin
Multiple
Details
Item
Diaphragm
For Use With Mfr. Model Number
6PY43A
Fits Brand
Dayton
Material
Buna-N
Product Type
Diaphragm 20n
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
6PY43A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible Manufacturer Part Number
6PY43A
Compatible Manufacturer Model Number
6PY43A
Compatible with Manufacturer Model No.
6PY43A
Compatible with Mfr. Model No.
6PY43A
For Use with Mfr Model Number
6PY43A
Compatible Pump Manufacturer Part Number
6PY43A
Compatible Mfr. Model Number
6PY43A
Description
Diaphragm, Compatible with Grainger Part Number 6PY43A, Compatible with Manufacturer Model Number 6PY43A, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 20n, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.