Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm 50t

  • Mfr # 770815

  • Zoro # G7187503


product price: $393.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6PY57B
Fits Brand
Dayton
Material
PTFE
Product Type
Diaphragm 50t
Media Temperature (Minimum)
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770815
Zoro #
G7187503
UPC #
190735205280
Country of Origin
Multiple

Details

Item
Diaphragm
For Use With Mfr. Model Number
6PY57B
Fits Brand
Dayton
Material
PTFE
Product Type
Diaphragm 50t
Media Temperature (Minimum)
40 Degrees F
Compatible with Brand
Dayton
Media Temperature (Maximum)
212 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6PY57B
Compatible Manufacturer Part Number
6PY57B
Compatible Manufacturer Model Number
6PY57B
Compatible with Manufacturer Model No.
6PY57B
Compatible with Mfr. Model No.
6PY57B
For Use with Mfr Model Number
6PY57B
Compatible Pump Manufacturer Part Number
6PY57B
Compatible Mfr. Model Number
6PY57B

Description

Diaphragm, Compatible with Grainger Part Number 6PY57B, Compatible with Manufacturer Model Number 6PY57B, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 50t, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.