Shop DAYTON

Diaphragm, Santoprene, For 2 in, Dayton

  • Mfr # 771976

  • Zoro # G6415245


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
22A599, 2HJW6A, 3HJX2A
Fits Brand
Dayton
Material
Santoprene
Product Type
Diaphragm
Compatible with Manufacturer Model Number
22A599, 2HJW6A, 3HJX2A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
771976
Zoro #
G6415245
UPC #
190735202715
Country of Origin
Japan

Dimensions

For Pump Size
2 in

Details

Item
Diaphragm
For Use With Mfr. Model Number
22A599, 2HJW6A, 3HJX2A
Fits Brand
Dayton
Material
Santoprene
Product Type
Diaphragm
Compatible with Manufacturer Model Number
22A599, 2HJW6A, 3HJX2A
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible Manufacturer Part Number
22A599, 2HJW6A, 3HJX2A
Compatible Manufacturer Model Number
22A599, 2HJW6A, 3HJX2A
Compatible with Manufacturer Model No.
22A599, 2HJW6A, 3HJX2A
Compatible with Mfr. Model No.
22A599, 2HJW6A, 3HJX2A
For Use with Mfr Model Number
22A599, 2HJW6A, 3HJX2A
Compatible Pump Manufacturer Part Number
22A599, 2HJW6A, 3HJX2A
Compatible Mfr. Model Number
22A599, 2HJW6A, 3HJX2A
Media Intake Pressure - Maximum
100 psi
Media Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
0 Degrees F
Diaphragm Reinforcement
Not Reinforced
Diaphragm Shape
Standard

Description

Diaphragm, Compatible with Grainger Part Number 22A599, 2HJW6A, 3HJX2A, Compatible with Manufacturer Model Number 22A599, 2HJW6A, 3HJX2A, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.