
Diaphragm, Polypropylene, For0.75in, Dayton
Mfr # 772958
Zoro # G5376621
product price:Â $63.69
/eaKey Features
For Use With Mfr. Model Number
22A592, 6PY43B
Fits Brand
DAYTON
Material
Polypropylene
Product Type
Diaphragm
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
772958
Zoro #
G5376621
UPC #
190735202869
Country of Origin
United States
Dimensions
For Pump Size
0.75 in
Details
Item
Diaphragm
For Use With Mfr. Model Number
22A592, 6PY43B
Fits Brand
DAYTON
Material
Polypropylene
Product Type
Diaphragm
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
22A592, 6PY43B
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible Manufacturer Part Number
22A592, 6PY43B
Compatible Manufacturer Model Number
22A592, 6PY43B
Compatible with Manufacturer Model No.
22A592, 6PY43B
Compatible with Mfr. Model No.
22A592, 6PY43B
For Use with Mfr Model Number
22A592, 6PY43B
Compatible Pump Manufacturer Part Number
22A592, 6PY43B
Compatible Mfr. Model Number
22A592, 6PY43B
Media Temperature - Minimum
0 Degrees F
Media Temperature - Maximum
180 Degrees F
Diaphragm Shape
Standard
Diaphragm Reinforcement
Not Reinforced
Media Intake Pressure - Maximum
101 psi
Description
Diaphragm, Compatible with Grainger Part Number 22A592, 6PY43B, Compatible with Manufacturer Model Number 22A592, 6PY43B, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.