Diaphragm, Santoprene, For0.75in, Dayton
- Mfr # 771973
- Zoro # G6607456
product price:Â
$
53.69
/ea
Key Features
For Use With Mfr. Model Number
6PY35B, 6PY47B
Fits Brand
Dayton
Material
Santoprene
Product Type
Diaphragm
Media Temperature (Maximum)
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 771973
- Zoro #
- G6607456
- UPC #
- 190735205785
- Country of Origin
- United States
Dimensions
- For Pump Size
- 0.75 in
Details
- Item
- Diaphragm
- For Use With Mfr. Model Number
- 6PY35B, 6PY47B
- Fits Brand
- Dayton
- Material
- Santoprene
- Product Type
- Diaphragm
- Media Temperature (Maximum)
- 180 Degrees F
- Compatible with Brand
- Dayton
- Compatible with Manufacturer Model Number
- 6PY35B, 6PY47B
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Media Temperature (Minimum)
- 0 Degrees F
- Compatible Manufacturer Part Number
- 6PY35B, 6PY47B
- Compatible Manufacturer Model Number
- 6PY35B, 6PY47B
- Compatible with Manufacturer Model No.
- 6PY35B, 6PY47B
- Compatible with Mfr. Model No.
- 6PY35B, 6PY47B
- For Use with Mfr Model Number
- 6PY35B, 6PY47B
- Compatible Pump Manufacturer Part Number
- 6PY35B, 6PY47B
- Compatible Mfr. Model Number
- 6PY35B, 6PY47B
- Diaphragm Shape
- Standard
- Media Temperature - Maximum
- 180 Degrees F
- Diaphragm Reinforcement
- Not Reinforced
- Media Temperature - Minimum
- 0 Degrees F
- Media Intake Pressure - Maximum
- 116 psi
- Shell Material
- Santoprene
Description
Diaphragm, Compatible with Grainger Part Number 6PY35B, 6PY47B, Compatible with Manufacturer Model Number 6PY35B, 6PY47B, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.