Zoro Homepage

Diffuser, Painted, 13-3/4 In. H, Steel

  • Mfr # 5PV77

  • Zoro # G3124414


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Type
Downflow Radial Discharge
Color
Gray
For Use With
Mfr. No. 5PV59, 5PV60, 5PV61, 5PV62
Includes
Hardware Kit
Overall Dimensions - H x W x D
31 1/2 in x 25 1/4 in x 13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV77
Zoro #
G3124414
UPC #
190735349663
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
31 1/2 in x 25 1/4 in x 13 13/16 in
Overall Width
25 1/4 in
Overall Depth
13 13/16 in
Overall Height
31 1/2 in

Details

Item
Hydronic Unit Heater Diffuser
Type
Downflow Radial Discharge
Color
Gray
For Use With
Mfr. No. 5PV59, 5PV60, 5PV61, 5PV62
Includes
Hardware Kit
Compatible with Product Type
Unit Heaters
Material
Steel
Construction
Steel
Compatible Mfr. Model Number
5PV59, 5PV60, 5PV61, 5PV62
Product Type
Downflow Radial Discharge Diffuser

Description

Product Type Downflow Radial Discharge Diffuser, Compatible Grainger Part Number 5PV59, 5PV60, 5PV61, 5PV62, Material Steel, Color Gray, Overall Height 31 1/2 in, Overall Width 25 1/4 in, Overall Depth 13 13/16 in, Compatible Mfr. Model Number 5PV59, 5PV60, 5PV61, 5PV62, Compatible with Product Type Unit Heaters, Construction Steel, Includes Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.