Zoro Homepage

Diffuser, Painted, 21 In. W, 9-3/4 In. H

  • Mfr # 5PV75

  • Zoro # G0986553


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Type
Downflow Radial Discharge
For Use With
Mfr. No. 5PV54, 5PV55
Color
Gray
Includes
Hardware Kit
Compatible with Product Type
Unit Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV75
Zoro #
G0986553
UPC #
190735349649
Country of Origin
United States

Dimensions

Overall Depth
9 3/4 in
Overall Dimensions - H x W x D
21 1/16 in x 16 3/4 in x 9 3/4 in
Overall Width
16 3/4 in
Overall Height
21 1/16 in

Details

Item
Hydronic Unit Heater Diffuser
Type
Downflow Radial Discharge
For Use With
Mfr. No. 5PV54, 5PV55
Color
Gray
Includes
Hardware Kit
Compatible with Product Type
Unit Heaters
Material
Steel
Construction
Steel
Compatible Mfr. Model Number
5PV54, 5PV55
Product Type
Downflow Radial Discharge Diffuser

Description

Product Type Downflow Radial Discharge Diffuser, Compatible Grainger Part Number 5PV54, 5PV55, Material Steel, Color Gray, Overall Height 21 1/16 in, Overall Width 16 3/4 in, Overall Depth 9 3/4 in, Compatible Mfr. Model Number 5PV54, 5PV55, Compatible with Product Type Unit Heaters, Construction Steel, Includes Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.