Zoro Homepage

Diffuser, Painted, 37-1/4 In. W, 17 In. H

  • Mfr # 5PV79

  • Zoro # G1948362


product price: $813.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With
Mfr. No. 5PV64, 5PV65, 5PV67
Type
Downflow Radial Discharge
Color
Gray
Includes
Hardware Kit
Product Type
Downflow Radial Discharge Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV79
Zoro #
G1948362
UPC #
190735349687
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
37 1/4 in
Overall Dimensions - H x W x D
37 1/4 in x 30 in x 17 in
Overall Depth
17 in

Details

Item
Hydronic Unit Heater Diffuser
For Use With
Mfr. No. 5PV64, 5PV65, 5PV67
Type
Downflow Radial Discharge
Color
Gray
Includes
Hardware Kit
Product Type
Downflow Radial Discharge Diffuser
Material
Steel
Compatible Mfr. Model Number
5PV64, 5PV65, 5PV67
Compatible with Product Type
Unit Heaters
Construction
Steel

Description

Product Type Downflow Radial Discharge Diffuser, Compatible Grainger Part Number 5PV64, 5PV65, 5PV67, Material Steel, Color Gray, Overall Height 37 1/4 in, Overall Width 30 in, Overall Depth 17 in, Compatible Mfr. Model Number 5PV64, 5PV65, 5PV67, Compatible with Product Type Unit Heaters, Construction Steel, Includes Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.