Diffuser, Painted, 6-1/2 In. H, Steel
Mfr # 5PV78
Zoro # G0362774
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
For Use With
Mfr. No. 5PV63
Type
Downflow Radial Discharge
Includes
Hardware Kit
Compatible with Product Type
Unit Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5PV78
Zoro #
G0362774
UPC #
190735349670
Country of Origin
United States
Dimensions
Overall Width
11 1/4 in
Overall Dimensions - H x W x D
14 5/16 in x 11 1/4 in x 6 7/16 in
Overall Height
14 5/16 in
Overall Depth
6 7/16 in
Details
Item
Hydronic Unit Heater Diffuser
Color
Gray
For Use With
Mfr. No. 5PV63
Type
Downflow Radial Discharge
Includes
Hardware Kit
Compatible with Product Type
Unit Heaters
Compatible Mfr. Model Number
5PV63
Construction
Steel
Material
Steel
Product Type
Downflow Radial Discharge Diffuser
Description
Product Type Downflow Radial Discharge Diffuser, Compatible Grainger Part Number 5PV63, Material Steel, Color Gray, Overall Height 14 5/16 in, Overall Width 11 1/4 in, Overall Depth 6 7/16 in, Compatible Mfr. Model Number 5PV63, Compatible with Product Type Unit Heaters, Construction Steel, Includes Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.