Zoro Homepage

Direct Drive Blower, 115/230 V

  • Mfr # 7AP89

  • Zoro # G3065447


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
CFM @ 2.000-In. SP
1,610 cfm
Wheel Bore (In.)
7/8 in
Motor RPM
1,740 RPM
CFM @ 1.75-In. SP
1,735 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AP89
Zoro #
G3065447
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Inlet Dia. (In.)
10 in
Wheel Width (In.)
4 in
Width (In.)
16 in
Outlet Width (In.)
5 7/8 in
Outlet Height (In.)
11 3/4 in
Depth (In.)
17 in
Height (In.)
21 in
Outlet Height
11 3/4 in
Outlet Width
5 7/8 in
Housing Width
14 3/4 in
Wheel Bore Diameter
7/8 in
Overall Width
16 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
4 in
Housing Height
21 in
Housing Depth
17 in
Wheel Diameter
10 5/8 in
Overall Height
21 in
Inlet Diameter
10 in
Overall Depth
17 in

Details

Item
Blower
Type
With Motor
CFM @ 2.000-In. SP
1,610 cfm
Wheel Bore (In.)
7/8 in
Motor RPM
1,740 RPM
CFM @ 1.75-In. SP
1,735 cfm
CFM @ 1.500-In. SP
1,848 cfm
CFM @ 2.250-In. SP
1,457 cfm
CFM @ 2.500-In. SP
1,288 cfm
Blower RPM
1,725 RPM
Motor Type
Capacitor-Start Capacitor-Run
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 2.75-In. SP
1,047 cfm
Assembled/Unassembled
Unassembled
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
Housing Material
Steel
Wheel Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Voltage
115/230
Full Load Amps
17.2/8.6
Motor HP
1 1/2 hp
dBA @ 5 Feet
63 dBA
Rotation
CW
Housing Finish
Gray Polyester Epoxy
Hz
60 Hz
Drive Type
Direct Drive
Maximum Static Pressure
2 3/4 in wc
Nameplate Voltage
115/208-230V AC
Housing Material Finish
Gray Polyester Epoxy
Sound Level
63 dBA @ 5 ft
Airflow @ 1.500 in SP
1,848 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 2.000 in SP
1,610 cfm
Frequency
60 Hz
Motor Insulation Class
B
Outlet Shape
Rectangular
Current
14.4/8.0-7.2 A
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 2.500 in SP
1,288 cfm
Wheel Type
Forward-Curved
Motor Frame Designation
145T
Assembly
Unassembled
Flange Type
Non-Flanged
Motor Duty Class
Continuous
Includes Motor
Yes
Motor Horsepower
1 1/2 hp
Motor Speed
1,725 RPM
Number of Discharge Positions
8
Housing Material Gauge
16 ga
Features
Rigid Mounted, Combine Characteristics of High-Volume and High Pressure Blowers, Housing with Welded, Airtight Joints, Provide High-Volume Ventilation When Duct Systems are Required
Includes Drive Package
Yes
Number of Speeds
1
Number of Inlets
1
Housing Color
Gray
Maximum Fan Speed
1,725 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.500 in SP 1,848 cfm, Airflow @ 2.000 in SP 1,610 cfm, Airflow @ 2.500 in SP 1,288 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.