This item is Discontinued.

Dayton Direct Drive Blower, 208-230/460 V, 3 Ph 7AP82

This item is Discontinued.

Dayton

Direct Drive Blower, 208-230/460 V, 3 Ph (Discontinued)

Mfr # 7AP82
Zoro # G2508064
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AP82
Zoro #
G2508064
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
4 1/2 in
Outlet Width (In.)
6 1/2 in
Inlet Dia. (In.)
9 in
Width (In.)
16 in
Outlet Height (In.)
10 3/4 in
Depth (In.)
15 in
Height (In.)
18 in
Wheel Dia. (In.)
9 in
Housing Depth
15 in
Housing Height
18 in
Wheel Width
4 1/2 in
Outlet Height
10 3/4 in
Outlet Size
10 3/4 in x 6 1/2 in
Overall Width
16 in
Overall Depth
15 in
Wheel Dimensions
9 in Dia. x 4 1/2 in W
Wheel Bore Diameter
5/8 in
Overall Height
18 in
Outlet Width
6 1/2 in
Housing Width
12 1/8 in
Inlet Diameter
9 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
9 in

Details

Item
Blower
Type
With Motor
Motor RPM
1,140 RPM
CFM @ 0.000-In. SP
1,180 cfm
Motor HP
1/3 hp
Max. Inlet Temp. (Deg. F)
180 Degrees F
Bearing Type
Ball
CFM @ 0.500-In. SP
1,035 cfm
Wheel Material
Steel
Housing Finish
Gray Polyester Epoxy
Wheel Bore (In.)
5/8 in
CFM @ 0.750-In. SP
855 cfm
Blower RPM
1,140 RPM
Housing Material
Steel
Hz
60 Hz
CFM @ 0.125-In. SP
1,160 cfm
Voltage
208-230/460
Rotation
CW
CFM @ 0.250-In. SP
1,125 cfm
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
dBA @ 5 Feet
56 dBA
Full Load Amps
1.9-2.2/1.1
Motor Type
Capacitor-Start
Motor Enclosure
Open Dripproof
Assembled/Unassembled
Unassembled
Drive Type
Direct Drive
Material
Steel Wheel & Steel Housing
Airflow @ 1.500 in SP Range
More than 4000 cfm
Airflow @ 0.500 in SP
1,035 cfm
Motor Speed
1,140 RPM
Housing Color
Gray
Features
Provide High-Volume Ventilation When Duct Systems are Required
Airflow @ 0.000 in SP
1,180 cfm
Outlet Shape_broad
Rectangular
Number of Speeds
1
Housing Material Gauge
16 ga
Frequency
50/60 Hz
Airflow @ 0.250 in SP
1,125 cfm
Maximum Fan Speed
1,140 RPM
Airflow @ 0.500 in SP Range
1000 to 1999
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 0.750 in SP
855 cfm
Wheel Type
Forward-Curved
For Fan Speed (Dependent on Motor)
1,140 RPM
Assembly
Unassembled
Motor Enclosure Design
Open Dripproof (ODP)
Number of Inlets
1
Housing Material Finish
Gray Polyester Epoxy
Motor Frame Designation
56
Inlet Type
Single-Inlet
Includes Drive Package
Yes
Airflow @ 0.125 in SP
1,160 cfm
Outlet Shape
Rectangular
Standards
UL/cUL Listed
Motor Insulation Class
B
Maximum Ambient Temperature
104 Degrees F
Nominal Voltage
230/460V AC
Current
1.4/0.7 A
Sound Level
56 dBA @ 5 ft
Motor Horsepower
1/3 hp
Flange Type_broad
Outlet
Nameplate Voltage
230/460V AC
Includes Motor
Yes
Number of Discharge Positions
8
Motor Enclosure Design_Table
Open Motor
Flange Type
Non-Flanged
Airflow @ 0.375 in SP
1,090 cfm
Airflow @ 2.500 in SP Range
More than 5000 cfm
Maximum Static Pressure
3/4 in wc
Motor Duty Class
Continuous
Airflow @ Static Pressures
1,180 cfm @ 0.000 in SP / 1,160 cfm @ 0.125 in SP / 1,125 cfm @ 0.250 in SP
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 1,180 cfm, Airflow @ 0.125 in SP 1,160 cfm, Airflow @ 0.250 in SP 1,125 cfm, Airflow @ 0.375 in SP 1,090 cfm, Airflow @ 0.500 in SP 1,035 cfm, Airflow @ 0.750 in SP 855 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.