Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # GGS_47822

  • Zoro # G6424087


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
5 1/8 in
Capacitor Required
Included
Ins. Class
B
Hz
60
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47822
Zoro #
G6424087
UPC #
190735957691
Country of Origin
China

Dimensions

Bolt Circle Dia.
5 1/8 in
Length Less Shaft
6 5/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Shaft Length
3 in
Body Dia.
5.7 in
Overall Length
9 5/8 in

Details

Capacitor Required
Included
Ins. Class
B
Hz
60
Voltage
115V AC
Standards
UL (1004)
Motor Mounting Type
Yoke
Motor Thermal Protection
Auto
HP
1/2
Full Load Amps
4.2 A
RPM Range
1,001-1,100
Application
Spot Cooling and People Cooling
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Item
Direct Drive Blower Motor
Motor Application
HVAC/R
No. of Speeds
1
Phase
Single
Replacement For
Dayton 4VAC5D
Nameplate RPM
1,100
Motor Sub Application
Direct Drive Fan/Blower
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Shaft Rotation
CWSE
Frame
Non-Standard
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.2 A, Non-Standard Frame, Replacement For Dayton 4VAC5D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.