Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # GGS_47826

  • Zoro # G6424041


product price: $331.99
/ea
Free Shipping & Returns

Key Features

RPM Range
1,001-1,100
Max. Ambient Temp.
40 Degrees C
Frame
Non-Standard
Application
Spot Cooling and People Cooling
Length Less Shaft
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47826
Zoro #
G6424041
UPC #
190735957677
Country of Origin
China

Dimensions

Length Less Shaft
7 3/4 in
Overall Length
10 3/4 in
Shaft Dia.
1/2 in
Body Dia.
6.8 in
Manufacturers Warranty Length
1 yr
Shaft Length
3 in
Bolt Circle Dia.
6 3/16 in

Details

RPM Range
1,001-1,100
Max. Ambient Temp.
40 Degrees C
Frame
Non-Standard
Application
Spot Cooling and People Cooling
Standards
UL (1004)
Voltage Compatibility
115V AC, 230V AC, 240V AC, 115/230V AC, 120/240V AC, 115/200-230V AC, 115/208-230V AC
Hz
60
Motor Shaft Design
Flat
HP
1/3
Full Load Amps
3.6/1.8 A
Motor Thermal Protection
Auto
Motor Mounting Type
Yoke
Voltage
115/230V AC
Capacitor Required
Included
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
Phase
Single
No. of Speeds
1
Motor Shaft Rotation
CWSE
Replacement For
Dayton 1VCG1D
Motor Design
Permanent Split Capacitor
Nameplate RPM
1,100
Ins. Class
F
Motor Sub Application
Direct Drive Fan/Blower
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.6/1.8 A, Non-Standard Frame, Replacement For Dayton 1VCG1D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.