Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V
Mfr # 499F69
Zoro # G4445054
product price:Â $667.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
HP
3/4 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1725
Corded/Cordless
Corded
Voltage
115V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
499F69
Zoro #
G4445054
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia. (In.)
12 in
Overall Height (In.)
46 in
Dust Collection Port Size (In.)
2
Overall Width (In.)
18 in
Overall Depth (In.)
20 7/8 in
Disc Table Size (In.)
8-3/8 x 16
Disc Table Length
8 3/8 in
Maximum Disc Diameter
12 in
Disc Table Width
16 in
Table Working Width
8 3/8 in
Tool Width
18 in
Table Working Length
16 in
Dust Collection Port Size
2 in
Tool Height
46 in
Description
Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115V, Phase Single-Phase, Horsepower 0.8 hp, Mounting Location Floor Standing, Maximum Disc Diameter 12 in, Maximum Disc Speed 1,725 RPM, Speed Settings Fixed, Disc Table Width 16 in, Disc Table Length 8 3/8 in, Dust Collection Port Size 2 in, Current 8 A, Features Direct Drive Design, Manual Wheel Brake, Includes Miter Gauge, Disc Table, Maximum Disc Table Tilt-Out Angle 45 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.